Shop All Circuit Breakers
Noark
Circuit Breaker, B1NQ Series 20A, 1 Pole, 120/240V AC, D Curve
Mfr # B1NQ1D20
Zoro # G7164283
product price: $19.69
/ea
Sold in multiples of 3 for $59.07
$59.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B1NQ
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # B1NQ1D20
- Zoro # G7164283
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 0.7 in |
Depth | 2.99 in |
Height | 4.84 in |
Details
Item | Circuit Breaker |
Series | B1NQ |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail, Flush, Surface |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Box Lug |
DC Voltage Rating | Not Rated |
Curve Type | D |
Description
Mcb 1P,20A,Ul 489,120VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Class 2 Transformer, 10 VA @ 16V AC, 10 VA @ 8V AC, 20 VA @24V AC, Not Rated, Not Rated, 120V AC (592)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14EUE32AF)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-3B)
- INTERMATIC Photocontrol, 120V AC, 1800 W, 15 A, SPST, 1/2 in Male Pipe Thread, Polycarbonate, White/Gray (K4121C)
- NOARK Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, C Curve (B1H3C10)
- NOARK Circuit Breaker, B1E Series 30A, 3 Pole, 480V AC, D Curve (B1E3D30)
- NOARK Circuit Breaker, B1NQ Series 25A, 2 Pole, 120/240V AC, D Curve (B1NQ2D25)
- NOARK Circuit Breaker, B1N Series 40A, 2 Pole, 240V AC, C Curve (B1N2C40)
- GE Molded Case Circuit Breaker, THED Series 25A, 1 Pole, 277V AC (THED113025WL)
- SQUARE D Molded Case Circuit Breaker, JGL Series 250A, 3 Pole, 600V AC (JGL36000S25)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, B Curve (FAZ-B5/1-SP)
- Noark Circuit Breakers