Shop All Circuit Breakers
Noark
Circuit Breaker, B1NQ Series 16A, 1 Pole, 120/240V AC, C Curve
Mfr # B1NQ1C16
Zoro # G7164676
product price: $19.89
/ea
Sold in multiples of 3 for $59.67
$59.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B1NQ
- Amps 16A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # B1NQ1C16
- Zoro # G7164676
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 0.7 in |
Depth | 2.99 in |
Height | 4.84 in |
Details
Item | Circuit Breaker |
Series | B1NQ |
Amps | 16A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail, Flush, Surface |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Box Lug |
DC Voltage Rating | Not Rated |
Curve Type | C |
Description
Mcb 1P,16A,Ul 489,120VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 304E Percentage Timer (304E-004-A-00-X-X)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-2CR)
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Green (XB5AW33B5)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- NOARK Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, C Curve (B1H3C10)
- NOARK Circuit Breaker, B1NQ Series 25A, 2 Pole, 120/240V AC, D Curve (B1NQ2D25)
- NOARK Circuit Breaker, B1N Series 40A, 2 Pole, 240V AC, C Curve (B1N2C40)
- NOARK Circuit Breaker, B1E Series 30A, 3 Pole, 480V AC, D Curve (B1E3D30)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB215)
- SQUARE D Molded Case Circuit Breaker, HJL Series 25A, 3 Pole, 600V AC (HJL36025)
- EATON Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC (BR250)
- Noark Circuit Breakers