Shop All Circuit Breakers
Noark
Circuit Breaker, B1H Series 5A, 3 Pole, 480V AC, D Curve
Mfr # B1H3D5
Zoro # G7031274
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B1H
- Amps 5A
- Number of Poles 3
- AC Voltage Rating 480V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noark
- MFR # B1H3D5
- Zoro # G7031274
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 2.1 in |
Depth | 3.11 in |
Height | 4.3 in |
Details
Item | Circuit Breaker |
Series | B1H |
Amps | 5A |
Number of Poles | 3 |
AC Voltage Rating | 480V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 480V AC/125V DC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Box Lug |
DC Voltage Rating | 125V DC |
Curve Type | D |
Description
Mcb 3P,5A,480VAC,Ul 489
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Cover, Rectangular, Galvanized Steel (G19470-UPC)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 90A, 600V AC, Non-Indicating (LSRK090)
- REMKE Cord Grip, Alum, 2", 1.438-1.562, Size 6 (RSR-625)
- DAYTON Raised Indicator Light, Red, 24V (22NY43)
- NOARK Circuit Breaker, B1E Series 30A, 3 Pole, 480V AC, D Curve (B1E3D30)
- NOARK Circuit Breaker, B1E Series 1A, 1 Pole, 277V AC, C Curve (B1E1C1)
- NOARK Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, C Curve (B1H3C10)
- NOARK Circuit Breaker, B1N Series 40A, 2 Pole, 240V AC, C Curve (B1N2C40)
- NOARK Circuit Breaker, B1E Series 5A, 1 Pole, 277V AC, D Curve (B1E1D5)
- NOARK Circuit Breaker, B1H Series 20A, 1 Pole, 277V AC, D Curve (B1H1D20)
- SQUARE D Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (6473797)
- Noark Circuit Breakers