Shop All Circuit Breakers
Noark
Circuit Breaker, B1H Series 20A, 1 Pole, 277V AC, D Curve
Mfr # B1H1D20
Zoro # G7162917
product price: $32.69
/ea
Sold in multiples of 2 for $65.38
$65.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B1H
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 277V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # B1H1D20
- Zoro # G7162917
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 0.7 in |
Depth | 2.99 in |
Height | 4.3 in |
Details
Item | Circuit Breaker |
Series | B1H |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 277V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 277V AC/125V DC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Box Lug |
DC Voltage Rating | 125V DC |
Curve Type | D |
Description
Mcb 1P,20A,277VAC,Ul 489
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- INTEGRATED SUPPLY NETWORK Killer Tools Pro-Tec Surge Suppressor (ART40)
- COXREELS 50 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5016-A)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-903BL)
- NOARK Circuit Breaker, B1E Series 1A, 3 Pole, 480V AC, C Curve (B1E3C1)
- NOARK Circuit Breaker, B1E Series 1A, 1 Pole, 277V AC, C Curve (B1E1C1)
- NOARK Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, D Curve (B1H3D10)
- NOARK Circuit Breaker, B1E Series 5A, 1 Pole, 277V AC, D Curve (B1E1D5)
- NOARK Circuit Breaker, B1N Series 40A, 2 Pole, 240V AC, C Curve (B1N2C40)
- NOARK Circuit Breaker, B1H Series 5A, 3 Pole, 480V AC, D Curve (B1H3D5)
- EATON Molded Case Circuit Breaker, HFD Series 60A, 3 Pole, 600V AC (HFD3060)
- Noark Circuit Breakers