Shop All Circuit Breakers
Noark
Circuit Breaker, B1H Series 16A, 1 Pole, 277V AC, C Curve
Mfr # B1H1C16
Zoro # G7031098
Sold in multiples of 2 for $65.10
$65.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B1H
- Amps 16A
- Number of Poles 1
- AC Voltage Rating 277V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noark
- MFR # B1H1C16
- Zoro # G7031098
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 0.7 in |
Depth | 2.99 in |
Height | 4.3 in |
Details
Item | Circuit Breaker |
Series | B1H |
Amps | 16A |
Number of Poles | 1 |
AC Voltage Rating | 277V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 277V AC/125V DC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Box Lug |
DC Voltage Rating | 125V DC |
Curve Type | C |
Description
Mcb 1P,16A,277VAC,Ul 489
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 4-Way, 120/277V, 20A, Ivry, Press (HBL1284I)
- SANITUBE Male Short Weld I-Line Ferrule-304, 4 (14WI4-400)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M152)
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS200-3/16-6"-BLACK-10-10 PC PKS)
- NOARK Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, C Curve (B1H3C10)
- NOARK Circuit Breaker, B1N Series 40A, 2 Pole, 240V AC, C Curve (B1N2C40)
- NOARK Circuit Breaker, B1E Series 30A, 3 Pole, 480V AC, D Curve (B1E3D30)
- NOARK Circuit Breaker, B1NQ Series 25A, 2 Pole, 120/240V AC, D Curve (B1NQ2D25)
- SIEMENS Circuit Breaker, 5SY4 Series 20A, 1 Pole, 230/400V AC, A Curve (5SY41205)
- EATON Miniature Circuit Breaker, GHB Series 20A, 1 Pole, 277V AC (GHB1020)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 3 Pole, 120/240V AC (QO370VH)
- Noark Circuit Breakers