Shop All Circuit Breakers
Noark
Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, D Curve
Mfr # B1H3D10
Zoro # G7163696
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B1H
- Amps 10A
- Number of Poles 3
- AC Voltage Rating 480V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # B1H3D10
- Zoro # G7163696
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 2.1 in |
Depth | 3.11 in |
Height | 4.3 in |
Details
Item | Circuit Breaker |
Series | B1H |
Amps | 10A |
Number of Poles | 3 |
AC Voltage Rating | 480V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 480V AC/125V DC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Box Lug |
DC Voltage Rating | 125V DC |
Curve Type | D |
Description
Mcb 3P,10A,480VAC,Ul 489
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Black (HS359-S100-BLACK)
- SIEMENS Lateral Contact Block For 3RV2, 2NO (3RV29011B)
- KABLE KONTROL Wire Loom Installation Tool (For 1/2" - 3/4" ID) (WLTL-15)
- MULBERRY Wire guard nail plate QUICK-ON NAIL PLATE (40465)
- NOARK Circuit Breaker, B1NQ Series 25A, 2 Pole, 120/240V AC, D Curve (B1NQ2D25)
- NOARK Circuit Breaker, B1E Series 5A, 1 Pole, 277V AC, D Curve (B1E1D5)
- NOARK Circuit Breaker, B1H Series 20A, 1 Pole, 277V AC, D Curve (B1H1D20)
- NOARK Circuit Breaker, B1H Series 2A, 1 Pole, 277V AC, C Curve (B1H1C2)
- NOARK Circuit Breaker, B1H Series 5A, 3 Pole, 480V AC, D Curve (B1H3D5)
- NOARK Circuit Breaker, B1E Series 1A, 3 Pole, 480V AC, C Curve (B1E3C1)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, D Curve (FAZ-D10/3-NA)
- Noark Circuit Breakers