Shop All Circuit Breakers
Noark
Circuit Breaker, B1H Series 0.5A, 3 Pole, 480V AC, C Curve
Mfr # B1H3C0.5
Zoro # G7031405
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B1H
- Amps 0.5A
- Number of Poles 3
- AC Voltage Rating 480V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # B1H3C0.5
- Zoro # G7031405
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 2.1 in |
Depth | 3.11 in |
Height | 4.3 in |
Details
Item | Circuit Breaker |
Series | B1H |
Amps | 0.5A |
Number of Poles | 3 |
AC Voltage Rating | 480V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 480V AC/125V DC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Box Lug |
DC Voltage Rating | 125V DC |
Curve Type | C |
Description
Mcb 3P,0.5A,480VAC,Ul 489
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, 12 Spaces, 125A, 120/240V (QO312L125GRB)
- SIEMENS Circuit Breaker, QP/MP Series 30A, 1 Pole, 120/240V AC (ITEQ130)
- LUTRON Occupancy Sensor, PIR/Ult, 900sq ft, White (MS-B102-WH)
- TEMPO COMMUNICATIONS Receiver For 501 (501R)
- NOARK Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, C Curve (B1H3C10)
- NOARK Circuit Breaker, B1N Series 40A, 2 Pole, 240V AC, C Curve (B1N2C40)
- NOARK Circuit Breaker, B1NQ Series 25A, 2 Pole, 120/240V AC, D Curve (B1NQ2D25)
- NOARK Circuit Breaker, B1E Series 30A, 3 Pole, 480V AC, D Curve (B1E3D30)
- SIEMENS Circuit Breaker, 60A, 120/240V AC (3048840)
- GE Molded Case Circuit Breaker, TED Series 80A, 3 Pole, 600V AC (TED136080WL)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF220N)
- Noark Circuit Breakers