Shop All Circuit Breakers
Noark
Circuit Breaker, B1E Series 1A, 1 Pole, 277V AC, C Curve
Mfr # B1E1C1
Zoro # G7161614
product price: $21.45
/ea
Sold in multiples of 3 for $64.35
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B1E
- Amps 1A
- Number of Poles 1
- AC Voltage Rating 277V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # B1E1C1
- Zoro # G7161614
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 0.7 in |
Depth | 2.99 in |
Height | 3.52 in |
Details
Item | Circuit Breaker |
Series | B1E |
Amps | 1A |
Number of Poles | 1 |
AC Voltage Rating | 277V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 5kA at 277V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Box Lug |
DC Voltage Rating | Not Rated |
Curve Type | C |
Description
Mcb 1P,1A,Ul 1077,277VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupant Sensor Occ Clng 2000 Sqft Us 2 (OSC20-U0W)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-750-SP4)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC (BP/GMA-1A)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (E34EX706B)
- NOARK Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, D Curve (B1H3D10)
- NOARK Circuit Breaker, B1H Series 2A, 1 Pole, 277V AC, C Curve (B1H1C2)
- NOARK Circuit Breaker, B1H Series 20A, 1 Pole, 277V AC, D Curve (B1H1D20)
- NOARK Circuit Breaker, B1E Series 30A, 3 Pole, 480V AC, D Curve (B1E3D30)
- NOARK Circuit Breaker, B1E Series 1A, 3 Pole, 480V AC, C Curve (B1E3C1)
- NOARK Circuit Breaker, B1N Series 40A, 2 Pole, 240V AC, C Curve (B1N2C40)
- SIEMENS Miniature Circuit Breaker, Q Series 15A, 1 Pole, 120V AC (Q115)
- Noark Circuit Breakers