Shop All Motor Starter Accessories
Noark
Capacitr 60+7.5 Mfd 440V Rd Rn
Mfr # HCKY600D075R440Z
Zoro # G7028754
product price: $18.15
/ea
Sold in multiples of 3 for $54.45
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # HCKY600D075R440Z
- Zoro # G7028754
- Country of Origin United States
- Category Motor Starter Accessories
Details
Item | Capacitor Fuse |
Description
Capacitr,60+7.5 Mfd 440V,Rd Rn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100DCS)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 110A, 600V AC, Non-Indicating (JTD110)
- SIMPSON STRONG-TIE 4X4 Zmax Blk T Strap (APT4)
- BATTERY DOCTOR 20 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-2006)
- NOARK Mms 34-50A Class 10 (MMS-63H-50A)
- NOARK Mms 18-26A Class 10 (MMS-32H-26A)
- NOARK Mms 9-13A Class 10 (MMS-32H-13A)
- NOARK Mms 11-17A Class 10 (MMS-32H-17A)
- NOARK Mms 22-32A Class 10 (MMS-32H-32A)
- NOARK Mms 0.63-1A Class 10 (MMS-32H-1A)
- QUICKCABLE Four Point Small Bus, 3/8", Red (509711-001)
- Noark Motor Controls