Shop All Motor Starter Accessories
Noark
Capacitr 55+7.5 Mfd 440V Rd Rn
Mfr # HCKY550D075R440Z
Zoro # G7028806
product price: $17.99
/ea
Sold in multiples of 3 for $53.97
$53.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # HCKY550D075R440Z
- Zoro # G7028806
- Country of Origin United States
- Category Motor Starter Accessories
Details
Item | Capacitor Fuse |
Description
Capacitr,55+7.5 Mfd 440V,Rd Rn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (BGBL250)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 3 Pole, 240/415/440V AC, D Curve (M9F43325)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80606CHQRWW)
- ZORO SELECT Switch, Brown, 20A, 3-Way Switch, 1 to 2 HP (9903)
- NOARK Mms 9-13A Class 10 (MMS-32H-13A)
- NOARK Mms 22-32A Class 10 (MMS-32H-32A)
- NOARK Mms 0.63-1A Class 10 (MMS-32H-1A)
- NOARK Mms 34-50A Class 10 (MMS-63H-50A)
- NOARK Mms 11-17A Class 10 (MMS-32H-17A)
- NOARK Mms 18-26A Class 10 (MMS-32H-26A)
- LEESON Single Phase TEFC Motors, 2 hp, 3450 RPM (114995.00)
- Noark Starters