Shop All Motor Starter Accessories
Noark
Capacitor 70+5 Mfd 440V Rnd Rn
Mfr # HCKY700D050R440Z
Zoro # G7028989
product price: $19.99
/ea
Sold in multiples of 3 for $59.97
$59.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # HCKY700D050R440Z
- Zoro # G7028989
- Country of Origin United States
- Category Motor Starter Accessories
Details
Item | Capacitor Fuse |
Description
Capacitor,70+5 Mfd 440V,Rnd Rn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Prewired Raceway, 20A, 12 Outlet, Beige (PS3612-20HW)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC (BP/T-10)
- GARDNER BENDER 16-14 Ga. Butt Splice Blue 7 pk (AMT-4123)
- EATON BUSSMANN Limiter Fuse, ANN Series, 200A, Very Fast Acting, 125V AC, Bolt-On (ANN-200)
- NOARK Mms 22-32A Class 10 (MMS-32H-32A)
- NOARK Mms 34-50A Class 10 (MMS-63H-50A)
- NOARK Mms 0.63-1A Class 10 (MMS-32H-1A)
- NOARK Mms 9-13A Class 10 (MMS-32H-13A)
- NOARK Mms 18-26A Class 10 (MMS-32H-26A)
- NOARK Mms 11-17A Class 10 (MMS-32H-17A)
- SIEMENS Transverse Contact Block For 3RV2, 1NC/NO (3RV29011E)
- Noark Starters