Shop All Busways & Bus Plugs
Noark
Busbar, 90A, 3 Poles
Mfr # M1N90T3
Zoro # G7032577
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 90A
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1N90T3
- Zoro # G7032577
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 90A |
Number of Poles | 3 |
Description
Mccb 90A,3P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CS013)
- TRIPP LITE UPS System, 700VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (AVR700U)
- SQUARE D 24VAC Mechanically Held Lighting Contactor 2P 30A (8903LXO20V01)
- ZORO SELECT Terminal Strip, 15A, 4 Pole, 300VAC (6ZEF4)
- SQUARE D Load Ctr Main Lg Hml100A (HOM612L100RBCP)
- GARLOCK ILine 3P 30A Amp 480VAc 250VDc Molded Case Circuit Breaker (5888 41455-2024)
- SQUARE D Lug, 125A, 2 Poles (HOML2125)
- GE Panelboard MB Kit, 225A, 9.5inWx16.5inL (MB233)
- ETCON Audible Circuit Tracer (CT105)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-NS)
- BRADY Single Pole Breaker Lockout, 480/600V, 1 Pole (148686)
- Noark Busways & Bus Plugs