Shop All Busways & Bus Plugs
Noark
Busbar, 90A, 2 Poles
Mfr # M1N90T2
Zoro # G7166155
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 90A
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1N90T2
- Zoro # G7166155
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 90A |
Number of Poles | 2 |
Description
Mccb 90A,2P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 25ft Temp Power L5-30P 30A 3-Prong Locking Plug to CS6364 50A Connector (TEL530-025)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1/2'', 10PK (BLTAF012010)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH40AB10-EXT2)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250GFICP)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 1 Poles (148688)
- SQUARE D NQ Panelboard, jaw kit, set of 15 (QO1PJ15)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOULFSC1)
- SQUARE D Cover, 225A, 42 Poles (QOC42US)
- EATON CUTLER-HAMMER Bar Ground 21 Terminals (GBK21P)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1150AN)
- GE Panelboard MB Kit, 225A, 9.5inWx16.5inL (MB233)
- Noark Busways & Bus Plugs