Shop All Circuit Breaker & Panelboard Accessories
Noark
Busbar, 80A, 3 Poles
Mfr # M1N80T3
Zoro # G7165997
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 80A
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1N80T3
- Zoro # G7165997
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Busbar |
Amps | 80A |
Number of Poles | 3 |
Description
Mccb 80A,3P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLK030)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 1 Pole, 277/480V AC, D Curve (FAZ-D1/1-NA-SP)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 125VAC 20A (PS5366XGCM)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, B Curve (5SJ41166HG40)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 800A, 14 AWG to 350kcmil (HC8SN)
- SQUARE D Cover, Flush, 15.44inWx39.18inL (QOC42UF)
- EATON BUSSMANN Cable Limiter, Class K, KDT, 600VAC (KDT)
- SQUARE D Circuit breaker accessory, PowerPacT J, shield, lug, short (S37448)
- SQUARE D Switch Sfty Ext, 60A, 240V AC, 2 Poles (QO200TRCP)
- SQUARE D Switch Fusible, 100A, 240V AC, 3 Poles (QMB323TW)
- SQUARE D Neutral Bar, 225 A (NQN2CU)
- Noark Circuit Breaker & Panelboard Accessories