Shop All Busways & Bus Plugs
Noark
Busbar, 80A, 2 Poles
Mfr # M1N80T2
Zoro # G7166189
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 80A
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1N80T2
- Zoro # G7166189
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 80A |
Number of Poles | 2 |
Description
Mccb 80A,2P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 12.5 cu in, Ceiling Box, Round (7120-1)
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Products, Straight Blade Devices, Receptacle, GFCI, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, US Product (GFRST20RU)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 208/240/480V AC (31EJ52)
- HUBBELL WIRING DEVICE-KELLEMS Relay, Use With CU300A, CU300M, CU300HD (AAR)
- SQUARE D Square D ACPCP Closing Plate, Steel, For URTRS213B Metering Socket (ACPCP)
- SQUARE D Load Centre Mounting Lug, 70A, 2 Poles (QO24L70RBCP)
- EATON Circuit Breaker, 30A, 1 Pole (CHF130)
- SQUARE D Cover, 125A, 42 Poles (QOC342MQS)
- SQUARE D Cover Filler Plate, Flush Mount, 3.06 in L, 1.9 in W, 1.21 in D, QO/Homeline (QOFP)
- BR & CH HUB TOP FEED 2"" (DS200H1P)
- GE Raintight Hub, 3.25inWx3.25inL (TC200)
- Noark Busways & Bus Plugs