Shop All Busways & Bus Plugs
Noark
Busbar, 70A, 2 Poles
Mfr # M1N70T2
Zoro # G7166207
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 70A
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1N70T2
- Zoro # G7166207
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 70A |
Number of Poles | 2 |
Description
Mccb 70A,2P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL13R23)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (DS120W)
- SQUARE D Ground Bar Kit, 125 A, Aluminum, For Use With Square D QO, HOM, NQOD & NF Panelboards (PK7GTA)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 59in H (HCW59TS)
- GE Retainer, 125A, 4Wx6L (THQLRK4)
- SQUARE D Neutral Lug Kit, 100 A (HOM100AN)
- STOPOUT Circuit Breaker Lockout, 277/480/600V AC, 1 Poles (KDD280)
- SQUARE D Lug Kit, 300-600A, 2 Poles (AL600LI5)
- SQUARE D Neutral Assembly Kit, 1000A (AL800SN)
- Noark Power Distribution