Shop All Busways & Bus Plugs
Noark
Busbar, 60A, 2 Poles
Mfr # M1N60T2
Zoro # G7166137
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60A
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1N60T2
- Zoro # G7166137
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 60A |
Number of Poles | 2 |
Description
Mccb 60A,2P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOPOUT Circuit Breaker Lockout, 120/240V AC, 2 Poles (KDD161)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A020SF00)
- GROTE Pigtail, 3 Wire, 90 Degree, For Female Pin (66825)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- TYPE BR Fusible, 30A, 120/240V (AC221RNMP)
- SQUARE D Handle Tie, 30A, 1 Poles (QOTHT)
- SQUARE D Load Center Lock Kit For Qo612 & Qo816 S (PK8FL)
- ENERPAC Load Cell, 10, 000 Lbs (LH50)
- ASSOCIATED EQUIPMENT 24V CHARGER BREAKER KIT (AE610536)
- RELIANCE CONTROLS Circuit Breaker Locator (THP109)
- GE Panel Mounting Kit (ASPTED3P)
- Noark Power Distribution