Shop All Busways & Bus Plugs
Noark
Busbar, 600A, 3 Poles
Mfr # M4N600T3
Zoro # G7166523
product price: $3,612.99
/ea
Free Shipping & Returns
$3,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 600A
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M4N600T3
- Zoro # G7166523
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 600A |
Number of Poles | 3 |
Description
Mccb 600A,3P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Wht (CS120W)
- PANDUIT Ferrule, 16 AWG, PP, 5/8in., PK500 (FSD78-12-D)
- HUBBELL 50A Locking Plug 3P 4W 125/250VAC BK (CS8155C)
- KILLARK Electrical Box, 47 cu in, FD Box, 1 Gang, Aluminum, Rectangular (FD-3)
- SCHNEIDER ELECTRIC OC Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26924)
- SQUARE D Cb Handle Padlock Attachment (HPAFD)
- EATON Auxiliary Contact, 2A, 250V AC (FAZ-XHIN11)
- SQUARE D Load Centre Mounting Lug, 70A, 2 Poles (QO24L70RBCP)
- SQUARE D Lug Kit, 150A to 175A, 600V AC (AL175JD)
- SQUARE D NQNF, enclosure cover, type 1, flush, 20 x 56 in (NC56F)
- SQUARE D NQ Panelboard, sub feed lug kit, 225 A (NQSFL2)
- Noark Busways & Bus Plugs