Shop All Circuit Breaker & Panelboard Accessories
Noark
Busbar, 600A, 2 Poles
Mfr # M4N600T2
Zoro # G7166645
product price: $3,048.99
/ea
Free Shipping & Returns
$3,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 600A
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M4N600T2
- Zoro # G7166645
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Busbar |
Amps | 600A |
Number of Poles | 2 |
Description
Mccb 600A,2P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Safety End Cap, 13/16"X1-5/8", Black, PK25 (V400NEOCPBK-25)
- SQUARE D Lc Screws, PK6 (S106)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDE06-120-WVL)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP35LRR9)
- GE Raintight Hub, 3.25inWx3.25inL (TC75)
- SQUARE D Accessory, PowerPacT L, neutral assembly kit for circuit breaker enclosure, 400 to 600A, copper (SNC800LX)
- SQUARE D Bar Kit30877 32536Ground (PK4GTACP)
- SQUARE D Load Center Qo Cover Flush (QOC32UF)
- SIEMENS METER SOCKET HUB 1-1/4"" (EC38597)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 250A, aluminum (NF250FTL)
- SQUARE D Lug Kit, 300-600A, 2 Poles (AL600LI5)
- Noark Circuit Breaker & Panelboard Accessories