Shop All Circuit Breaker & Panelboard Accessories
Noark
Busbar, 50A, 2 Poles
Mfr # M1N50T2
Zoro # G7166173
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1N50T2
- Zoro # G7166173
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Busbar |
Amps | 50A |
Number of Poles | 2 |
Description
Mccb 50A,2P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62416-10)
- INTERMATIC Photocontrol, Locking, 120 to 277VAC (LC4536C)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 45A, 600V AC, Non-Indicating (FRS-R-45)
- DRYCONN Medium Waterproof Wire Connectors, Aqua/Red, 20PK (62214)
- SQUARE D Lug, 225A, 4 Poles (QO2225SL)
- SQUARE D Cb Handle Padlock Attachment (HPAFD)
- SQUARE D Auxiliary Switch, 6A, 240V AC (26923)
- SQUARE D Filler Plate, 1Wx3.58inL, PK15 (NFFP15)
- SQUARE D PowerPact P-FRAME MOULDED CASE CIRCUIT B, 1200 A, Screws; Unit Mount Mounting Style (AL1200P25K)
- SQUARE D Panelboard Main Breaker Kit (NQMB2Q)
- SQUARE D NQ Panelboard, jaw kit, set of 15 (QO1PJ15)
- Noark Circuit Breaker & Panelboard Accessories