Shop All Circuit Breaker & Panelboard Accessories
Noark
Busbar, 400A, 3 Poles
Mfr # M4N400T3
Zoro # G7166627
product price: $3,854.99
/ea
Free Shipping & Returns
$3,854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M4N400T3
- Zoro # G7166627
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Busbar |
Amps | 400A |
Number of Poles | 3 |
Description
Mccb 400A,3P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-1CR)
- SUREFLEX ABS Power Cord, 12 ft. (SFI12SE)
- D-LINE Tee, Clip-Over, PVC (FLET2010W)
- L.H. DOTTIE L.H. Dottie 1-1/2'' 90 Degree PVC Liquid Tight Connector, 2PK (NLT90150)
- SQUARE D Panelboard accessory, I-Line, barrier kit, 600V AC/DC, surface (HCBFMBL)
- SQUARE D Interlock Attachment, QO, Q1 Breakers (QO2DTI)
- GE Mounting Base, 100A, 277V AC, 3 Poles (TEY3B)
- LEVITON CIRCUIT BREAKERS FILLER PLATE (LFPLT)
- SQUARE D Lug, 125A, 2 Poles (HOML2125)
- SQUARE D Trim Clamp (LP9501)
- SQUARE D Loadctr Retaining Bracket3Ph Loadctrs (PK3MB)
- Noark Circuit Breaker & Panelboard Accessories