Shop All Circuit Breaker & Panelboard Accessories
Noark
Busbar, 400A, 3 Poles
Mfr # M3N400T3
Zoro # G7032945
product price: $1,684.99
/ea
Free Shipping & Returns
$1,684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3N400T3
- Zoro # G7032945
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Busbar |
Amps | 400A |
Number of Poles | 3 |
Description
Mccb 400A,3P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29A1)
- EATON Manual Motor Protector, 4A, Rotary, Frame B (XTPR004BC1)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH, Steel (F66L48)
- SCHNEIDER ELECTRIC Pilot Light, Blue, LED Lamp Type (XB7EV06GP)
- SQUARE D Combination starter, circuit breaker, Si, 27A, 120V AC, 3 Poles (8539SCASP3)
- EATON Auxiliary Contact, 2A, 250V AC (FAZ-XHIN11)
- SQUARE D Branch Deadfront Kit (NQRPL442L2)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 400 A, dual, Q frame (NQSFB4Q)
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL1200P24K)
- SQUARE D Panelboard accessory, NF, extension kit, 6 inch rail (NF6RDE)
- GE Surge Arrester, Pnl, 20000A, 5.25inWx6.5inL (THQLSURGE)
- Noark Circuit Breaker & Panelboard Accessories