Shop All Busways & Bus Plugs
Noark
Busbar, 350A, 3 Poles
Mfr # M3N350T3
Zoro # G7032936
product price: $1,684.99
/ea
Free Shipping & Returns
$1,684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 350A
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3N350T3
- Zoro # G7032936
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 350A |
Number of Poles | 3 |
Description
Mccb 350A,3P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Body, PVC, Gray (E970CD-CTN)
- TECTITE ELECTRICAL BY APOLLO 1/2 in. Non-Metallic Water Tight Push-to-Connect Straight Connector (ELMA12)
- CISCO Switch 24VDC Ethernet And Communication Module, IE20008TCL V01 (IE-2000-8TC-L V01)
- DAYTON Thermocouple Probe, Type J, 6inL, SS, 22 AWG (36GL12)
- SQUARE D Circuit breaker accessory, PowerPact H, shield, lug, long (S37449)
- EATON Load Center, 120/240V, Single-phase Phase (MBE48B200BTS)
- EATON Auxiliary Contact, 2A, 250V AC (FAZ-XHIN11)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, 20in W x 74in H (NC74S)
- SQUARE D Bar, 30A, 120V AC, 2 Poles (D211NRBCP)
- SQUARE D Electric Joint Compound (PJC7201)
- BLUE SEA SYSTEMS Blue Sea 5050 ST CLB Circuit Breaker Block - 6 Position (5050)
- Noark Power Distribution