Shop All Busways & Bus Plugs
Noark
Busbar, 30A, 3 Poles
Mfr # M1N30T3
Zoro # G7165918
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1N30T3
- Zoro # G7165918
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 30A |
Number of Poles | 3 |
Description
Mccb 30A,3P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 5 Min (FD5MW)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP282)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYK1)
- 3M Tan/Red Wire Conn 100/Box (T/R+)
- SQUARE D Circuit breaker accessory, LA/LH/Q4, connector, power distribution, 125A to 400A, qty 1 (PDC6LA20)
- LEVITON CIRCUIT BREAKERS FILLER PLATE (LFPLT)
- SQUARE D Qo Ground Bar Kit, Amps AC: 200 (PK18GTAL)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 68in H (HCW68TS)
- SQUARE D Mounting Base, 70A, 120/240V AC (QON2L70)
- SQUARE D Qo Ground Bar Kit, Amps AC: 100 (PK9GTA)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1150AN)
- Noark Busways & Bus Plugs