Shop All Busways & Bus Plugs
Noark
Busbar, 25A, 3 Poles
Mfr # M1N25T3
Zoro # G7166006
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 25A
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1N25T3
- Zoro # G7166006
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 25A |
Number of Poles | 3 |
Description
Mccb 25A,3P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Motor Disconnect Boot, 16-14 AWG, SZ 0 (MDBOOT-0)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PV2000FC)
- SCHNEIDER ELECTRIC Ovrload Rely, 90 to 150A, Class 10, 3P, 690V (LR9D5369)
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 1-1/2 to 1-1/4In (RB150-125A)
- SQUARE D NQNF, enclosure cover, type 1, flush, 20 x 56 in (NC56F)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 400 A, dual, Q frame (NQSFB4Q)
- LEVITON CIRCUIT BREAKERS NEUT BAR KIT 14-1/0 (LNBKT)
- SQUARE D Safety Switch, 30A, 120V AC, 2 Poles (D211NCP)
- SQUARE D Cover, Flush, 15.44inWx39.18inL (QOC42UF)
- 3M Semi-Conducting Tape 13, Roll (13)
- SQUARE D Multi 9 Hinged Transparent Cover (14210)
- Noark Power Distribution