Shop All Busways & Bus Plugs
Noark
Busbar, 250A, 2 Poles
Mfr # M3N250T2
Zoro # G7166313
product price: $1,405.99
/ea
Free Shipping & Returns
$1,405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250A
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3N250T2
- Zoro # G7166313
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 250A |
Number of Poles | 2 |
Description
Mccb 250A,2P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHSCW)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Black (SECP11BA)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS43BH13)
- EATON Cover, 225A, 120/240V (CHPX6LF)
- SQUARE D Ground Bar Kit, 125 A, Aluminum, For Use With Square D QO, HOM, NQOD & NF Panelboards (PK7GTA)
- SQUARE D Panelboard Cover, Flush (NC38F)
- SQUARE D Mini circuit breaker accessory, QO, bracket kit, retaining, 1 pole (PK1MB)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29340)
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QOHPL)
- BRADY Single Pole Breaker Lockout, 480/600V, 1 Pole (148686)
- Noark Power Distribution