Shop All Circuit Breaker & Panelboard Accessories
Noark
Busbar, 225A, 3 Poles
Mfr # M1N225T3
Zoro # G7166408
product price: $1,020.99
/ea
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 225A
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1N225T3
- Zoro # G7166408
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Busbar |
Amps | 225A |
Number of Poles | 3 |
Description
Mccb 225A,3P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Belkin Fastcat6 Stranded Utp 1000 Bulk Cable, Blue (A7J704-1000-BLU)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (XTCE007B10TD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FB)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Galv (C3RWT1072G)
- RELIANCE CONTROLS Power Inlet Box, 50A, 125/250V (PBN-50)
- SQUARE D Cover, Surface, 14.24inWx33.78inL (QOC40US)
- BEST Throw Member, For Key Retained Padlock (11B 21B 41B)
- SQUARE D Circuit breaker accessory, PowerPacT P, trip unit, 12 pin connector (S33100)
- LEVITON Load Center Filler Plates (R00-LFPLT-00R)
- SQUARE D Circuit breaker accessory, PowerPacT R, lug kit, mechanical, 2500A, 1/0 AWG to 750kcmil, unit mount, Al, qty 2 (AL2500RK)
- SQUARE D Q2 Circuit Breaker Filler Plate (Q2FP)
- Noark Circuit Breaker & Panelboard Accessories