Shop All Circuit Breaker & Panelboard Accessories
Noark
Busbar, 225A, 2 Poles
Mfr # M2N225T2
Zoro # G7032848
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 225A
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M2N225T2
- Zoro # G7032848
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Busbar |
Amps | 225A |
Number of Poles | 2 |
Description
Mccb 225A,2P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 350A, 2P, 2/0-14 AWG, 600VAC (MPDB67512)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK5 (6311-005F)
- DAYTON Push Button operator, 30 mm, Yellow (30G321)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (5WHE6)
- EATON CUTLER-HAMMER HUB CLOSURE 1-1/2"" (ARP00005CH15)
- MASTER LOCK Master Lock Grip Tight Circuit Breaker Lockout, Fits Std Height TieBar Toggles (493B)
- BLUE SEA SYSTEMS Water Resistant Circuit Breaker, 15A, 12V DC (4366)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 20.18 in L, 14.25 in W, Non-Vented, 24 Spaces, NEMA 1 (QOC24US)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148689)
- BLUE SEA SYSTEMS Blue Sea Systems 4137-BSS Push Button Reset Only Circuit Breaker Boot - Black (4137-BSS)
- SQUARE D Bar Kit30877 32536Ground (PK4GTACP)
- Noark Circuit Breaker & Panelboard Accessories