Shop All Circuit Breaker & Panelboard Accessories
Noark
Busbar, 20A, 2 Poles
Mfr # M1N20T2
Zoro # G7166076
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1N20T2
- Zoro # G7166076
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Busbar |
Amps | 20A |
Number of Poles | 2 |
Description
Mccb 20A,2P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 1A, LP-CC Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (LP-CC-1)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Midnight (SC-1-MN)
- LEGRAND Flat Elbow, Ivory, Steel, Elbows (V4011)
- CALBRITE Conduit Fitting, SS, Trade Size 3/4in (S60700DP00)
- SQUARE D Load Center Surge Arrester Mtg Kit (QOSAMK)
- GE Raintight Hub, 3.25inWx3.25inL (TC150)
- SCHNEIDER ELECTRIC Connector, 100A, 3 Poles (A9XPCM04)
- SQUARE D Panelboard accessory, NF, deadfront service kit, 250A, 3 phase, 42 spaces (NFRPL442L2)
- EATON CUTLER-HAMMER HUB CLOSURE 1-1/2"" (ARP00005CH15)
- SQUARE D Bar Kit Ground (PK23GTACP)
- STOPOUT Circuit Breaker Lockout, Red/Blk, 2-1/2"W (KDD162)
- Noark Circuit Breaker & Panelboard Accessories