Shop All Busways & Bus Plugs
Noark
Busbar, 175A, 3 Poles
Mfr # M1N175T3
Zoro # G7032744
product price: $1,209.99
/ea
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 175A
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1N175T3
- Zoro # G7032744
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 175A |
Number of Poles | 3 |
Description
Mccb 175A,3P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL USB Receptacle, White, 1/2 hp (USB15ACPDW)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 125/250VAC L14-20R GY (HBL2410SR)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 45 ft (PAREB-17F-45)
- ZORO SELECT Pilot Light Wall Switch, Red, 1-Pole Type (4901PLR120)
- SQUARE D Interior, 400A, 240V AC || 48V DC, 84 Poles (NQ84L4C)
- BRADY Lockout Board, Red/White, Unfilled (LKUCB)
- SQUARE D Insulator Kit (PKGTAB)
- GE Cover, Surface, 20Wx76.5inL (AF76S)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 62in H (NC62VSHR)
- SQUARE D Handle Padlock Attch, 125A, .98inWx2.75inL (QO1PL)
- SQUARE D Panelboard Lock Assy (PK5FL)
- Noark Busways & Bus Plugs