Shop All Circuit Breaker & Panelboard Accessories
Noark
Busbar, 175A, 2 Poles
Mfr # M2N175T2
Zoro # G7032866
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 175A
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M2N175T2
- Zoro # G7032866
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Busbar |
Amps | 175A |
Number of Poles | 2 |
Description
Mccb 175A,2P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 175' 20Ga Galv Wire (123106)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 1 Pole, 120/240V AC (HOM150)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31H8)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N1.50BK25)
- SIEMENS Handle Block Device, BQD, CQD, NGG Breakers (BQDHBD)
- SQUARE D Panelboard Cover, Flush (NC26F)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-NS)
- SQUARE D Meter accessory, MP Meter-Pak, jaw kit, 5 jaws, ring/ringless, AWG 12, copper (5J)
- SQUARE D Qo Ground Bar Kit, Amps AC: 100 (PK9GTA)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148694)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H (NC62F)
- Noark Circuit Breaker & Panelboard Accessories