Shop All Circuit Breaker & Panelboard Accessories
Noark
Busbar, 125A, 3 Poles
Mfr # M1N125T3
Zoro # G7166426
product price: $1,170.99
/ea
Free Shipping & Returns
$1,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 125A
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1N125T3
- Zoro # G7166426
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Busbar |
Amps | 125A |
Number of Poles | 3 |
Description
Mccb 125A,3P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Angle Plug, 15-30P, 30A, 250V 3 Phase (8432-P)
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1BA0)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 800mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-800-R)
- ALLEN TEL Distribution Post (GB20)
- GE Lug Kit, 200A, 120/240V AC (TLK250)
- BEST Throw Member, For NonKey Retained Padlock (11B 21B 41B THROW MEMBER ASSY NON KEY RE)
- SQUARE D Neutral Bar, 100 A (NQN1CU)
- SQUARE D Neutral Lug Kit (LK100AN)
- SQUARE D Q2 Circuit Breaker Filler Plate (Q2FP)
- SQUARE D Circuit Breaker Enclosure, 125 A, Surface Mounting Style (B125AWK)
- GE Ground Kit, Surface/Flush, 225A, 1Wx18L (TGK42)
- Noark Circuit Breaker & Panelboard Accessories