Shop All Busways & Bus Plugs
Noark
Busbar, 125A, 2 Poles
Mfr # M2N125T2
Zoro # G7166435
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 125A
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M2N125T2
- Zoro # G7166435
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 125A |
Number of Poles | 2 |
Description
Mccb 125A,2P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- GENIE Winch Kit with Safety Lock (109485GT)
- 3M Displacement Connector, 18-10 AWG, PK1000 (902)
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- SQUARE D Handle Clamp, 125A, 1 Poles (HLO1)
- SQUARE D HomeLine 50 amps 120/240 V 2 space 1 circuits Wall Mount Filler Plate (HOMFPCP)
- GE Cover, Flush, 20Wx43.5inL (AF43FD)
- STOPOUT Circuit Breaker Lockout, 120/240V AC, 2 Poles (KDD161)
- EGS Replacement Switch, Small, Rocker (EGS30RS)
- SQUARE D Kit, 225A, 240V AC (NQFTL2L)
- SQUARE D Neutral Assembly Kit, 1000A (AL800SN)
- Noark Power Distribution