Shop All Busways & Bus Plugs
Noark
Busbar, 100A, 3 Poles
Mfr # M1N100T3
Zoro # G7165988
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1N100T3
- Zoro # G7165988
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 100A |
Number of Poles | 3 |
Description
Mccb 100A,3P,Ul489 Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Red, Nylon, PK20 (EVT-S06RD-HA)
- ABB MCB-10B, CONTACT BLOCK 1NO REAR MOUNTED, PK 10 (MCB-10B)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-3SR)
- NVENT CADDY Square Channel Washer, 5/16 In, Steel (F130000EG)
- EATON CUTLER-HAMMER Bar Ground 14 Terminals (GBK14P)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, ventilated, hinged, 20in W x 50in H (NC50VFHR)
- BR & CH HUB TOP FEED 2"" (DS200H1P)
- SQUARE D Lug Kit, 125A, 3 Poles (LV426965)
- COXREELS Circuit Breaker 12V 50A Manual (20878)
- SQUARE D Base, 200A, 240V AC (QON330L200)
- SQUARE D Lug Kit, 400A, 240V AC (NQALV4)
- Noark Power Distribution