Shop All Electronic Timers
Noark
Advance Controls Repeat Cycle Timer, 0-60 min, DPDT - 120 VAC
Mfr # 111697
Zoro # G308642138
Free Shipping & Returns
$151.99
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
- Brand Noark
- MFR # 111697
- Zoro # G308642138
- Country of Origin Taiwan, Province of China
- Category Electronic Timers
Description
Repeat cycle timer, 0-60 min, dpdt - 120 vac the aci twin setting repeat cycle timer features two timers in one case, acting as a continuously functioning repeat cycle timer. The twin setting repeat cycle timer allows independent setting of both on and off time. This provides the needed flexibility required for many timing applications. When power is applied to the timer coil, the lead timer immediately begins its time delay. Once the lead timer's delay is reached, the relay contacts transfer and remain transferred until the lag timer's delay setting is reached. The relay contacts are released, both timers are reset and the timing cycle automatically begins. Both the lead and the lag timer can be set at any point from zero to full scale by adjusting the twin knobs. Any pattern of relay contacts on and off can be achieved.
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
- NOARK Overload 24.5-30A 3 Pole (RHU-10/1-30)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QO2200VH)
- ELECTRIDUCT EZ-Runner 2 Channel Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-2CH-BK)
- TRIPP LITE Outlet Strip, 6 ft. Cord L, 1-1/2" H (PS-406-HGULTRA)
- NOARK Advance Controls Repeat Cycle Timer, 0-6 sec, DPDT - 120 VAC (104238)
- NOARK Timer Multi, 24-240V, 0-10H, Spdt (8552A240)
- NOARK Advance Controls Repeat Cycle Timer, 0-6 min, DPDT - 120 VAC (114717)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725CR)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CR)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2105C)
- TORK Electronic Timer, 120VAC (DIN200B)
- Noark Electronic Timers