Shop All Electronic Timers
Noark
Advance Controls Repeat Cycle Timer, 0-6 sec, DPDT - 120 VAC
Mfr # 104238
Zoro # G608642142
Free Shipping & Returns
$144.99
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
- Brand Noark
- MFR # 104238
- Zoro # G608642142
- Country of Origin Taiwan, Province of China
- Category Electronic Timers
Description
Repeat cycle timer, 0-6 sec, dpdt - 120 vac the aci twin setting repeat cycle timer features two timers in one case, acting as a continuously functioning repeat cycle timer. The twin setting repeat cycle timer allows independent setting of both on and off time. This provides the needed flexibility required for many timing applications. When power is applied to the timer coil, the lead timer immediately begins its time delay. Once the lead timer's delay is reached, the relay contacts transfer and remain transferred until the lag timer's delay setting is reached. The relay contacts are released, both timers are reset and the timing cycle automatically begins. Both the lead and the lag timer can be set at any point from zero to full scale by adjusting the twin knobs. Any pattern of relay contacts on and off can be achieved.
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
- LEVITON Leviton Residential Thermoplastic Straight Blade Plug 1-15P 20-16 AWG 2 Pole 2 Wire (C20-00101-00P)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 1.6 ft. (UHB4045)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120DFC)
- HUBBELL 15A Watertight Locking Connector 2P 3W 277VAC L7-15R (HBL25W34)
- NOARK Timer Multi, 24-240V, 0-10H, Spdt (8552A240)
- NOARK Advance Controls Repeat Cycle Timer, 0-6 min, DPDT - 120 VAC (114717)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90815CR)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805C)
- NELSON SPRINKLER Nelson Sprinkler Automatic Water Shut Off Timer 56600 (56600)
- THEBEN Electr Timer, Din Rail, 24Hr/7D, 2Chn, 84Mem (TR-622-TOP-2-12/24V)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPST (EH10)
- Noark Timers