Shop All Electronic Timers
Noark
Advance Controls Repeat Cycle Timer, 0-6 min, DPDT - 120 VAC
Mfr # 114717
Zoro # G708642141
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noark
- MFR # 114717
- Zoro # G708642141
- Country of Origin Taiwan, Province of China
- Category Electronic Timers
Description
Repeat cycle timer, 0-6 min, dpdt - 120 vac the aci twin setting repeat cycle timer features two timers in one case, acting as a continuously functioning repeat cycle timer. The twin setting repeat cycle timer allows independent setting of both on and off time. This provides the needed flexibility required for many timing applications. When power is applied to the timer coil, the lead timer immediately begins its time delay. Once the lead timer's delay is reached, the relay contacts transfer and remain transferred until the lag timer's delay setting is reached. The relay contacts are released, both timers are reset and the timing cycle automatically begins. Both the lead and the lag timer can be set at any point from zero to full scale by adjusting the twin knobs. Any pattern of relay contacts on and off can be achieved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 100 ft. 14/3 Extension Cord SJOW (06400.63.06L)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- ZORO SELECT Clamp, 1 3/8 ODx1/2 W, Cushion, PK25 (COL2209Z1)
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 6 ft., Ylw, 30A, 120/240VAC (GFP3305)
- NOARK Timer Multi, 24-240V, 0-10H, Spdt (8552A240)
- NOARK Advance Controls Repeat Cycle Timer, 0-6 sec, DPDT - 120 VAC (104238)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2145CP)
- EAGLE SIGNAL 0-5HOURS 120V-AC TIMER (BR111A601)
- BORG Electronic Interval Timer, SPST (TA4180A)
- DWYER INSTRUMENTS 4 Channel Timer Controller (DCT504A)
- AVATIME Mini Digital 100 Minute Kitchen Timer (914MDT100M)
- Noark Electronic Timers