Shop All Pet Crates & Carriers
Noah'S Ark
Pet Crate End Table; White
Mfr # NO604616
Zoro # G903721146
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noah'S Ark
- MFR # NO604616
- Zoro # G903721146
- UPC # 723902579923
- Country of Origin China
- Category Pet Crates & Carriers
Description
Our solid wood Pet Crate End Table provides a cozy, private spot for your pet to sleep and relax. Strong lockable gate door allows for peace of mind when you're away from home. Rich finish/color options allow you to incorporate it with your other home furnishings.
Features- Solid Wood
- Light Assembly
- Our furniture dog crates provide a cozy, private spot for your dog to sleep and relax
- These wooden dog crates are constructed of 100% solid wood
- Color: White
- Material: Wood
- Dimension: 25.75" H x 24" W x 36.5" D
- Weight: 44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Cap For Club Car Carryall 294/Xrt1500, Gas, 2004-2006 1015188, 1027516-01 (125-384)
- WESTWARD #12 Scoop Shovel, Aluminum Blade, 27 in L Yellow Fiberglass Handle (12U492)
- STENS Control Cable For Snapper Most Self-Propelled Mowers 7034604Yp 21In. (290-602)
- EAGLE Pressure Washer Hose Assmbly, 3/8"x50 ft. (AEWG0102GGG602)
- PAWSMARK Adjustable Large Pet Barrier Gate For Vehicles, Heavy Duty Universal Fit (QI003586)
- K&H PET PRODUCTS Unheated Outdoor Kitty House, X-Wide, Olive/Black 21.5" x 26.5" x 15.5: (3971)
- JEWETT CAMERON COMPANIES Lucky Dog European Style Modular Dog Kennel 72"H x 60"W x 120"L, Black (CL 65151)
- S&K S&K BBHC-2 Decorative Home Tweet Home Design on Cedar Blue Bird House (BBHC-2)
- MILLER MFG Pet Lodge Wire Dog Crate XLARGE (2308-XL)
- GROOMERS BEST Groomers Best GB48FG 48 x 24 in. Standard Grate (GB48FG)
- WOODLINK BAT HOUSE CEDAR 16""H (24228)
- Noah'S Ark Pet Crates & Carriers