Shop All Pet Crates & Carriers
Noah'S Ark
Modern Lattice Wooden Pet Crate End Table; Gray
Mfr # NO604606
Zoro # G703721117
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noah'S Ark
- MFR # NO604606
- Zoro # G703721117
- UPC # 723902579664
- Country of Origin China
- Category Pet Crates & Carriers
Description
This durable pine wood dog crate and end table features a beautiful lattice design with sturdy construction to make your pet feel at home. Constructed from solid wood, this kennel's wooden slats allow your pet to see out of the crate, ensuring that they still feel like they are a part of the family while resting in their space. The beautiful design allows this crate to double as an end table adding function and style to your living room.
Features- Solid Wood
- Light Assembly
- End table design gives this pet crate a stylish feel that accentuates
- Beautiful detailed lattice design allows your pet to see out of the crate
- Lockable latch for your peace of mind
- Cleans easily with a damp cloth
- Suitable for non-chewers
- Spacious interior for maximum comfort for small-midsized dogs
- Solid wood construction for increased durability and longevity
- Color: Gray
- Material: Wood
- Interior Dimension: 24.5" H x 21" W x 31" D
- Overall Dimension: 29" H x 23.5" W x 36.5" D
- Weight: 52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUDSON H.D. Hudson 79142V .5 Gallon Capacity Professional All Purpose Handheld Sprayer (79142V)
- EAGLE MFG Cigarette Receptacle, 4 gal., Black (1208BLACK)
- MTD Lens-Headlight Rh (931-12657A)
- DESIGN TOSCANO Dockside Seagull Statue (QL56461)
- PET LIFE LLC Pet Life LLC 1PPGYPLG All-Terrain' Lightweight Easy Folding Wire-Framed Collapsible Travel Pet Playpen (1PPGYPLG)
- PAWSMARK Plastic Bowl Shaped Sleeping Bed House Cat Cave Lounge with Ball Toy (QI003726)
- MILLER MFG Pet Lodge Wire Dog Crate XLARGE (2308-XL)
- RICHELL USA Richell USA 94189 Deluxe Freestanding Pet Gate with Door Medium - Brown (94189)
- PETPRIDE Cedar Series 3 Chamber Bat House; Cedar (PE197110)
- WINDOW ALERT Window Alert WINDA10 Modern Square Decal (WINDA10)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 35x55 (APCLPD0135)
- Noah'S Ark Pet Crates & Carriers