Shop All Automotive Polishers
No Touch
Tire Cleaner, 18 oz. Container Size
Mfr # NTBP15-6
Zoro # G6538152
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray Can
- pH 9.0 to 10.0 pH
- VOC Content 50 g/L
- Appearance White Foam
- Type Aerosol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No Touch
- MFR # NTBP15-6
- Zoro # G6538152
- UPC # 018588235493
- Country of Origin United States
- Category Automotive Polishers
Dimensions
Container Size | 18 oz |
Details
Container Type | Aerosol Spray Can |
pH | 9.0 to 10.0 pH |
Item | Tire Cleaner |
VOC Content | 50 g/L |
Appearance | White Foam |
Type | Aerosol |
For Use With | Automotive exteriors |
Color | White |
Removes | Grease, Grime |
Maximum pH Level | 10 |
Series | Tire Care |
VOC Content Weight | 50 g/L |
Product Form | Aerosol |
Use Location | Exterior |
VOC Content Weight Percentage | 50 % |
Minimum pH Level | 9 |
Cleaner Type | Tire, Wheel & Rim Cleaners |
Description
Tire Cleaner, Cleaner Type Tire, Wheel & Rim Cleaners, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 18 oz, Use Location Exterior, Color White, VOC Content Weight Percentage 50 Percent, Minimum pH Level 9, Maximum pH Level 10, Removes Grease, Grime, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Tire Care, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable, VOC Content Weight 50 g/L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.2588 BoatTector Premium Double Braid Nylon Fender Line Value 2-Pack-3/8" x 6', Red (3006.2588)
- TRUE-TECH SMP A/C Compressor Clutch Relay, Ry214T (RY214T)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 13-3/4"H (PA31006)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 200851 (200851)
- MIRKA Polish Compound, 35, Coarse, 5L (PC35-5L)
- MILWAUKEE TOOL M12 SPOT POLISHER (ML2438-20)
- DENT FIX EQUIPMENT Tornado Pnuematic Pulse Clean Gun (DF-Z014)
- MIRKA Glass Polish E3, Silicon Free, 1L (PE3-1L)
- TINKERTOOLS AutoSpa 6in. Orbital Professional 120v Automotive Polisher (TI324143)
- SUNEX 4 In. Rubber Eraser Wheel (8200REW)
- A E S INDUSTRIES 3pc Polishing Bob Set (6500)
- No Touch Automotive Polishers