Shop All Sheet Metal Screws
No Stick Stainles
Sheet Metal Screw, #6 x 1/2 in, Stainless Steel Flat Head Phillips Drive
Mfr # UST266240
Zoro # G5405613
product price: $0.04
/ea
Sold in multiples of 250 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No Stick Stainles
- MFR # UST266240
- Zoro # G5405613
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Item | Sheet Metal Screw |
Description
NS 6x1/2 Ss Ph Flt S/m/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041088GR)
- GRIP-RITE 6D 2 in. Box Bright Steel Nail Round Head 1 lb (6BX1)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 2 in Shank, Stainless Steel, 10 PK (52324)
- ZORO SELECT M8-1.25 Flange Bolt, Black Oxide Steel, 25 mm L, 25 PK (1013PK)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.019.0150)
- SPAX Sheet Metal Screw, #6 x 1 in, Zinc Plated Flat Head (4101010350252)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 1/2 in, Black Oxide Steel Flat Head Phillips Drive, 10000 PK (427323)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (B26661.024.0150)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401060)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53569)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Black Steel Flat Head Phillips Drive, 10 PK (79452)
- No Stick Stainles Sheet Metal Screws