Shop All Machine Screws
No Stick Stainles
#6-32 x 1/4 in Phillips Pan Machine Screw, Plain Steel
Mfr # UST263146
Zoro # G5405257
product price: $0.05
/ea
Sold in multiples of 200 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No Stick Stainles
- MFR # UST263146
- Zoro # G5405257
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
NS 6-32x1/4 Ss Ph Pan Ms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, #9 x 2 in, Climatek, Flat Head, Torx Drive, 690 PK (GRK01099)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 3000 PK (SX5035 1-1/4G)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-24, Steel, Zinc Plated (A0430240000Z)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Nylon, 1 in Length, 10 PK (3431218100)
- ZORO SELECT 5/16"-18 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.031.0075)
- L.H. DOTTIE #10-32 x 1/2 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS103212)
- ZORO SELECT #2-56 x 3/16 in Torx Pan Machine Screw, Black Oxide Stainless Steel, 5000 PK (0203MTP188B)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (37483)
- ZORO SELECT M4-0.70 x 5.25 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJIX04008-010P1)
- ZORO SELECT M2.5-0.45 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 1500 PK (M2.516MPF188)
- MIDWEST FASTENER #10-24 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (77305)
- No Stick Stainles Machine Screws