Shop All Machine Screws
No Stick Stainles
1/4"-20 x 1 in Phillips Pan Machine Screw, Plain Steel
Mfr # UST263160
Zoro # G5405062
product price: $0.30
/ea
Sold in multiples of 30 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No Stick Stainles
- MFR # UST263160
- Zoro # G5405062
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
NS 1/4-20x1 Ss Ph Pan Ms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 5 in L (U01060.125.0500)
- X1 TOOLS 3/16 x 1 Roll Pin / Spring Pin / Tension Pin 25 Pins by X1 Tools (X1E-CON-PIN-ROL-1160x25)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.037.2400)
- TORQUEMASTER Torquemaster Screw Anchor, Plastic, 100 PK (54987)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07363)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Slotted Hex Machine Screw, Plain Stainless Steel (A2300160032HW)
- MIDWEST FASTENER 1/4"-20 x 2 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (51252)
- ZORO SELECT #8-32 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0037)
- MIDWEST FASTENER #10-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07124)
- ZORO SELECT 1/4"-20 x 1-3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0175)
- ZORO SELECT 1/4"-20 x 1-27/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (022520A200)
- No Stick Stainles Machine Screws