Shop All Machine Screws
No Stick Stainles
1/4"-20 x 1 in Phillips Flat Machine Screw, Plain Steel
Mfr # UST263178
Zoro # G5405342
product price: $0.32
/ea
Sold in multiples of 30 for $9.60
$9.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No Stick Stainles
- MFR # UST263178
- Zoro # G5405342
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
NS 1/4-20x1-1/2 Ss Ph Flt Ms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , 18-8 Stainless Steel Plain Finish, 100 PK (Z0548-188)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-437)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M04110.140.0045)
- ZORO SELECT Not Graded, 3/4"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U51007.075.0250)
- ZORO SELECT M3-0.50 x 16 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.030.0016)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Oval Machine Screw, Plain Stainless Steel, 3 PK (31747)
- MIDWEST FASTENER 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54757)
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.025.0125)
- MIDWEST FASTENER #10-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68288)
- ZORO SELECT 5/16"-18 x 3/8 in Phillips Truss Machine Screw, Zinc Plated Steel, 1000 PK (3106MPT)
- ZORO SELECT #10-32 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (2AE11)
- No Stick Stainles Machine Screws