Shop All Machine Screws
No Stick Stainles
1/4"-20 x 1 in Phillips Flat Machine Screw, Plain Steel
Mfr # UST263177
Zoro # G5405318
Sold in multiples of 40 for $8.80
$8.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand No Stick Stainles
- MFR # UST263177
- Zoro # G5405318
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
NS 1/4-20 X 1 Ss Ph Flt Ms
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (N04104.043.0400)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 3/4 in W, 3/4 in H (WWG300750075036)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 50 PK (50553)
- ZORO SELECT Low Crown Cap Nut, 7/16"-14, Steel, Plain, 11/16 in H, 5 PK (CPB164)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 30 PK (63682)
- ZORO SELECT #4-40 x 5/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0031)
- ZORO SELECT #10-32 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0076)
- PRIME-LINE Machine Screw, Oval Head Phil Drive #10-32 X 3/4in 18-8 Stainless Steel 100PK (9010829)
- MIDWEST FASTENER M3-0.50 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72467)
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 in Phillips Oval Machine Screw, Black Oxide Steel, 2000 PK (553580)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65541)
- No Stick Stainles Machine Screws