Shop All Machine Screws
No Stick Stainles
#10-32 x 1/2 in Phillips Pan Machine Screw, Plain Steel
Mfr # UST263155
Zoro # G5405187
product price: $0.12
/ea
Sold in multiples of 100 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No Stick Stainles
- MFR # UST263155
- Zoro # G5405187
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
NS 10-32x1/2 Ss Ph Pan Ms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M51010.060.0020)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (N01000.043.0300)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #14 x 4 in, Steel Hex Head (A0090160400HW)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 5 PK (61ASM25100)
- ZORO SELECT M4-0.70 x 45 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0045)
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.025.0062)
- SUBURBAN BOLT AND SUPPLY #2-56 x 1/8 in Slotted Fillister Machine Screw, Plain Brass (A3300040008)
- NEWPORT FASTENERS #10-24 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (534978-PR-1000)
- ZORO SELECT 1/4"-20 x 2 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0275)
- HILLMAN 90272 10-24 x 4 in. Zinc Plated Combination Machine Screw (56327)
- MIDWEST FASTENER #14-20 x 5/8 in Slotted Hex Machine Screw, Plain Steel, 10 PK (31425)
- No Stick Stainles Machine Screws