Shop All Safety Cans
No-Spill
YellowPlasticItem
Mfr # 1457
Zoro # G702696355
original price:
$50.61
5% off
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 15
- Length 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand No-Spill
- MFR # 1457
- Zoro # G702696355
- UPC # 759176014570
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 10.2 |
Width | 15 |
Length | 17.5 |
Details
Material | Plastic |
Color | Yellow |
Description
This California Air Resources Board (CARB) compliant 5-gal. diesel fuel can is virtually spill-proof allowing you to fill even your smallest pieces of equipment. Yellow color for diesel fuel.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Hydrogen Sulfide (17134479)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-342 (B33-187-2-342)
- KIDDE Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (P3010K-CO)
- MCR SAFETY Economy Grade Cow Grain Driver, XL, PK12 (3215XL)
- NO-SPILL RedPlasticItem (1415)
- NO-SPILL RedPlasticItem (1450)
- NO-SPILL Gas Spout Repl Nozzle (6132)
- NO-SPILL 2 1/2 gal Red HDPE Gas Can (1405)
- NO-SPILL NO-SPILL Blue 5 Gallon No Spill Fast Flow Portable Fuel Can - Professional Quality (765-106)
- NO-SPILL 5GAL CARB Gas Can (1450)
- EAGLE MFG 2 gal Blue Galvanized steel Type I Safety Can Kerosene (UI20FSB)
- No-Spill Safety Storage