Shop All Safety Cans
No-Spill
2 1/2 gal Red HDPE Gas Can
Mfr # 1405
Zoro # G1947894
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HDPE
- Color Red
- Capacity 2 1/2 gal
- Can Capacity 2.5 gal
- Standards EPA and CARB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No-Spill
- MFR # 1405
- Zoro # G1947894
- UPC # 759176014051
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 13-1/2 in |
Width | 10 in |
Length | 8 in |
Details
Item | Gas Can |
Material | HDPE |
Color | Red |
Capacity | 2 1/2 gal |
Can Capacity | 2.5 gal |
Standards | EPA and CARB |
For Use With | Lawn Equipment/Small Engines |
Description
No-Spill fuel cans feature a unique thumb controlled fuel spout for easy controlled pouring. The design allows for more precise product fueling reducing spills and overflows. High Flow Rate (up to 3 gallon/minimum) CARB compliant and child resistant.
- •The No-Spill 2.5 gallon gasoline can is durable and ready to work
- •With an automatic flow stop feature, this fuel can helps prevent spills and loss of fuel
- •This gas can also features a push-button control for ease of use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Placard Sign, 1203 3 Dot, Pk10, Material: Unrippable Vinyl (DL41BUV10)
- 3M Anti-Slip Tape, Black, 18 ft. x 4 in (GM400)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size 2XL (UHV563-2X-YB)
- NEXTTEQ Detector Pump Kit, Range 50ml to 100ml (NX-1000-130)
- NO-SPILL FLEX EXTENSION 6"" (0206)
- NO-SPILL Kerosene Can No Spill 5G (1456)
- NO-SPILL NO-SPILL Red 2 1/2 Gallon No-Spill Fast Flow Portable Fuel Can - Professional Quality (765-102)
- NO-SPILL 6 In. l Fuel Can Spout Flex Extension (206)
- NO-SPILL NO-SPILL Red 5 Gallon No Spill Fast Flow Portable Fuel Can - Professional Quality (765-104)
- NO-SPILL Gas Can Nozzle Assembly (6132)
- SURECAN Replacement Spout Assembly (RP004)
- No-Spill Safety Storage