Shop All Bath and Shower Mats
No Slip Mat
No Slip Mat NSM-SNFLWR 14 x 27 in. NSM Sunflowers
Mfr # NSM-SNFLWR
Zoro # G403737357
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand No Slip Mat
- MFR # NSM-SNFLWR
- Zoro # G403737357
- UPC # 700598874303
- Country of Origin United States
- Category Bath and Shower Mats
Description
Features
- Patented peel and stick anti slip material
- Non abrasive
- Anti bacterial
- No mold
- Anti fungal
- Protects against slipping on smooth and wet tub surface
- Can be digitally printed for decorative applications
- Conformable and non-residual removable adhesive (no mess)
- Pattern – Yellow sunflowers
- Dimension - 14 x 27 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 6" Square Tapered Leg with bolt and 1" Satin Brass Ferrule - Ash (01241006ASSB6)
- ROYAL TRADING Economy Hand Towel, 15 x 25" x 2.50", 12PK (1001210)
- ALEXANDER TARON Alexander Taron 0825QP Engstler Battery-operated Clock - Mini Size (0825QP)
- GLOBAL INDUSTRIAL Adjustable T-Arms (744150)
- NO SLIP MAT No Slip Mat NSM-DLSNR 14 x 27 NSM Dolsen Ripples (NSM-DLSNR)
- NO SLIP MAT 14 x 27 in NSM Monterey (NSMMNTRY)
- NO SLIP MAT No Slip Mat NSM-ORGNCMTG 14 x 27 in. NSM Organic Montage Blue (NSM-ORGNCMTG)
- HASTINGS HOME Hastings Home 14-Inch Cast Iron Pizza Pan- Round Skillet for Cooking, Baking and Grilling (138620ZUP)
- SUPERIOR 900GSM 2-Piece Bath Mat Set Ivory (BATH MAT IV)
- BEDFORD HOME 100 Percent Cotton Trellis Bathroom Mat 24 x 60 in. White (67A-78522)
- DAPHNES DINNETTE BMAT-C4V04-04 18 x 36 in. White Wave Rubber Bath Mat (DA135744)
- No Slip Mat Bath and Shower Mats