Mount-It MI-429 42 in. Lockable Full Motion TV Wall Mount for RV or Mobile Home Use Single Arm Tilting & Swiveling
Mfr # MI-429
Zoro # G703901670
Product Information
- Brand No Slip Bathtub
- MFR # MI-429
- Zoro # G703901670
- UPC # 684758420237
- Country of Origin China
- Category TV Mounts & Stands
Description
Unique articulating TV wall mount with a locking mechanism that securely holds your TV in place. Ideal for rv or motor home use. Unique gear structure with fixing knob helps TV withstand the vibration in transit. Slide-in TV plate allows for easy attachment of the TV to the wall mount arms. Makes the wall mount installation easier. Adjustment knob allows fine-tuning of tilt/pan adjustments. To ensure screen to mount compatibility, check weight, size, and VESA plate. This wall mount can support up to 33 lbs, 22 to 42 inch screen sizes, and VESA patterns of 75x75, 100x100, 200x100, and 200x200.
Specifications- Weight: 4.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET INDUSTRIES Sonnet Industries P-581 Large Button Telephone; White (P-581)
- EMERALD Tilt TV Wall Mount For 26"-55" TVs (SM-918-9009)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH SLA Replacement for BP4-6 NP4-6 PS-640 + 6V Charger (ML4-6CHRGR6471541128)
- ILC Replacement for Interstate Nic0086 (NIC0086 INTERSTATE)
- NO SLIP BATHTUB Mount-It MI-1771B 32 in. Single Monitor Desk Mount; Black (MI-1771B)
- NO SLIP BATHTUB Mount-It MI-4151 13-42 in. LCD TV Wall Mount Bracket with Full Motion Swing Out Tilt & Swivel Articulating Arm for Flat Screen Displays (MI-4151)
- NO SLIP BATHTUB Mount-It MI-3991XL 26-55 in. 24 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (MI-3991XL)
- NO SLIP BATHTUB Mount-It MI-405 30 in. Monitor Wall Mount Full Motion VESA Stand for LCD LED Computer Displays; Black (MI-405)
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Drawers, Living Room, Bedroom, Metal, Grey (I 2821)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 25 lb. Load Cap., White (CCA1)
- ACCESSORIES UNLIMITED Accessories unlimited AUF2-L Hood Channel Mobile Antenna Mount for Ford F250-F350 (AUF2-L)
- No Slip Bathtub TV Mounts & Stands